Panduit SLCT-WH Self-Laminating Cable Marker Holder | Graybar Store
Panduit - Self-Laminating Cable Marker Holder - SLCT-WH
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Cable Marker Holder

    Manufacturer: Panduit
    Manufacturer #: SLCT-WH
    SKU: 25116423
    $67.76
    Checking Pricing
         
    Color:White
    Length:1.31 in
    Width (mm):76.2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SLCT-WH
    • Color White
    • Application Cable Labeling
    • Length 1.31 in
    Product Overview:
    Self-Laminating Cable Marker Holder, Length: 1.31 in, Cable Labeling, Width (mm): 76.2 mm, White, Vinyl