Leviton Self-Grounding Straight Blade Duplex Receptacle, Hot Terminal Split With (1) Plug Controlled | Graybar Store
Leviton - Self-Grounding Straight Blade Duplex Receptacle, Hot Terminal Split With (1) Plug Controlled
+ / - Hover over image to Zoom
Other Views

    Self-Grounding Straight Blade Duplex Receptacle, Hot Terminal Split With (1) Plug Controlled

    Manufacturer: Leviton
         

    Industrial Series extra heavy specification grade duplex receptacle. Hot terminal split with one plug controlled. Back and side 8-hole feed-thru wired. Contractor pack.

    • Manufacturer Leviton
    • Ground Grounded
    • Materials Nylon
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Price
    5362-S1W
    25699008
    20A
    125 V
    White
    NEMA 5-20R; WD-1; WD-6
    $
    14
    .30
    /
    EA
    25699008
    Amperage
    20A
    Voltage Rating
    125 V
    Color
    White
    NEMA Rating
    NEMA 5-20R; WD-1; WD-6
    $
    14
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5362-S1I
    25699009
    20A
    125 V
    Ivory
    NEMA 5-20R; WD-1; WD-6
    $
    14
    .30
    /
    EA
    25699009
    Amperage
    20A
    Voltage Rating
    125 V
    Color
    Ivory
    NEMA Rating
    NEMA 5-20R; WD-1; WD-6
    $
    14
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25699008 SKU, 25699008 ANALYTICS...
    Color
    White
    NEMA Rating
    NEMA 5-20R; WD-1; WD-6
    Price
    $
    14
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25699009 SKU, 25699009 ANALYTICS...
    Color
    Ivory
    NEMA Rating
    NEMA 5-20R; WD-1; WD-6
    Price
    $
    14
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available