Hubbell Wiring Device - Kellems RCD303W Self Grounding 3 Way Switch With Side Wire | Graybar Store
Hubbell Wiring Device - Kellems - Self Grounding 3 Way Switch With Side Wire - RCD303W
+ / - Hover over image to Zoom
Other Views

    Self Grounding 3 Way Switch With Side Wire

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RCD303W
    SKU: 25081279
    $24.00
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:277 V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RCD303W
    • Color White
    • Type Combination Quiet Rocker Switches and Devices
    • Amperage 15A
    • Voltage Rating 277 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® Self Grounding 3 Way Switch With Side Wire, Amperage: 15 A, White, Voltage Rating: 277 V