Greenlee 34AR-6 Self-Feeding Spade Bit Kit | Graybar Store
Greenlee - Self-Feeding Spade Bit Kit - 34AR-6
+ / - Hover over image to Zoom
Other Views

    Self-Feeding Spade Bit Kit

    Manufacturer: Greenlee
    Manufacturer #: 34AR-6
    SKU: 25049576
    $36.84
    Checking Pricing
         
    No. of Pieces:6
    Hole Size:3/8 to 1 in.
    Kit Includes:34A-3/8 to 34A-1 bits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 34AR-6
    • Hole Size 3/8 to 1 in.
    • Kit Includes 34A-3/8 to 34A-1 bits
    • Materials Forged Steel
    Product Overview:
    Self-feeding spade bit kit includes 34A-3/8 to 34A-1 bits
    • For use in 1/4-Inch or larger power drills
    • Hole in top center of bit for wire pulling
    • Unique tapered design allows existing hole enlargement
    • Innovative self feeding design requires less effort and reduces vibration