B-Line (Eaton) BWHS-9D Self Drilling Sheet Metal Screw, #8 x 1/2 in. | Graybar Store
B-Line (Eaton) - Self Drilling Sheet Metal Screw, #8 x 1/2 in. - BWHS-9D
+ / - Hover over image to Zoom
Other Views

    Self Drilling Sheet Metal Screw, #8 x 1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BWHS-9D
    SKU: 99431787
    $63.10
    Checking Pricing
         
    Screw Size:No. 8
    Packaging:1000 per Pack
    Length:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BWHS-9D
    • Length 1/2 in.
    • Materials Steel
    • Screw Size No. 8
    Product Overview:
    Eaton® B Line Self Drilling Screw, Screw Size: 8 AWG, Length: 1/2 in, Steel, Packaging: 1000 Per Pack