L. H. Dottie TXV12114 12 24 x 1 1/4 in. Self Drilling Hex Screw (100) | Graybar Store
L. H. Dottie - 12 24 x 1 1/4 in. Self Drilling Hex Screw (100) - TXV12114
+ / - Hover over image to Zoom
Other Views

    12 24 x 1 1/4 in. Self Drilling Hex Screw (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: TXV12114
    SKU: 25416249
    $141.20
    Checking Pricing
         
    Screw Size:12-24
    Additional Features:Self Drilling
    Length:1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TXV12114
    • Additional Features Self Drilling
    • Head Type Hex Head
    • Length 1-1/4 in.
    • Screw Size 12-24
    • SAP Material Type ZSTD
    Product Overview:
    Self Drilling Screw, Screw Size 12 to 24 AWG, Length 1 1/4 in