L. H. Dottie TEKHW612 No. 6 x 1/2 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100) | Graybar Store
L. H. Dottie - No. 6 x 1/2 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100) - TEKHW612
+ / - Hover over image to Zoom
Other Views

    No. 6 x 1/2 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKHW612
    SKU: 25629617
    $0.11
    Checking Pricing
         
    Screw Size:No. 6
    Additional Features:Self Piercing; Self Tapping
    Packaging:100 per Pack
    Length:1/2 in.
    Point Type:Dog Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKHW612
    • Additional Features Self Piercing; Self Tapping
    • Head Type Hex Washer Head
    • Length 1/2 in.
    • Materials Steel
    Product Overview:
    Self Drilling Head Screw, Screw Size 6 AWG, Length 1/2 in., Steel, 100 Per Pack