L. H. Dottie TEKDD102 No. 10 x 2 in. Zinc Plated Steel Pan Head Square Drive Self Drilling Screws (50) | Graybar Store
L. H. Dottie - No. 10 x 2 in. Zinc Plated Steel Pan Head Square Drive Self Drilling Screws (50) - TEKDD102
+ / - Hover over image to Zoom
Other Views

    No. 10 x 2 in. Zinc Plated Steel Pan Head Square Drive Self Drilling Screws (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKDD102
    SKU: 25415430
    $18.81
    Checking Pricing
         
    Screw Size:No. 10
    Length:2 in.
    Additional Features:Self Piercing; Self Tapping
    Packaging:100 per Pack
    Point Type:Dog Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKDD102
    • Additional Features Self Piercing; Self Tapping
    • Head Type Pan Head, Square Drive
    • Length 2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Self Drilling Head Screw, Screw Size 10 AWG, Head Type Pan, Length 2 in., Steel, 100 Per Pack