L. H. Dottie TEKW812BK No. 8 X 1/2 in. Zinc Plated Steel Wafer head Phillips Self Drilling Screw (Bulk Pack of 10,000) | Graybar Store
L. H. Dottie - No. 8 X 1/2 in. Zinc Plated Steel Wafer head Phillips Self Drilling Screw (Bulk Pack of 10,000) - TEKW812BK
+ / - Hover over image to Zoom
Other Views

    No. 8 X 1/2 in. Zinc Plated Steel Wafer head Phillips Self Drilling Screw (Bulk Pack of 10,000)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKW812BK
    SKU: 25248136
    $574.00
    Checking Pricing
         
    Length:1/2 in.
    Screw Size:No. 8
    Additional Features:Phillips; Self Drilling
    Packaging:10000 per Pack
    Point Type:Dog Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKW812BK
    • Additional Features Phillips; Self Drilling
    • Head Type Wafer Head, Phillips
    • Length 1/2 in.
    • Materials Zinc Plated Steel
    • Point Type Dog Point
    • Screw Size No. 8
    • Packaging 10000 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Self Drilling Head Screw, Screw Size 8 AWG, Head Type Wafer, Length 1/2 in., Steel, 10000 Per Pack