Mulberry 30554 Self-Closing Weatherproof Cover | Graybar Store
Mulberry - Self-Closing Weatherproof Cover - 30554
+ / - Hover over image to Zoom
Other Views

    Self-Closing Weatherproof Cover

    Manufacturer: Mulberry
    Manufacturer #: 30554
    SKU: 88181841
    $10.08
    Checking Pricing
         
    No. of Gangs:1-Gang
    Mounting Position:Vertical
    Opening:GFCI Receptacle (1)
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30554
    • Color Grey
    • Materials Zinc Die Cast
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • Opening GFCI Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang zinc die cast vertical mount self-closing weatherproof cover for (1) GFCI receptacle.
    • Self-closing residential grade device cover
    • Accepts duplex receptacles
    • Includes gaskets and screws
    • Horizontal mounting
    • UL Listed for the United States and Canada