Mulberry 30501 Self-Closing Weatherproof Cover | Graybar Store
Mulberry - Self-Closing Weatherproof Cover - 30501
+ / - Hover over image to Zoom
Other Views

    Self-Closing Weatherproof Cover

    Manufacturer: Mulberry
    Manufacturer #: 30501
    SKU: 88181825
    $4.01
    Checking Pricing
         
    No. of Gangs:1-Gang
    Mounting Position:Horizontal
    Opening:Duplex Receptacle (1)
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30501
    • Color Grey
    • Materials Zinc Die Cast
    • Mounting Position Horizontal
    • No. of Gangs 1-Gang
    • Opening Duplex Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang zinc die cast horizontal mount self-closing weatherproof cover for (1) duplex receptacle.
    • Self-closing residential grade device cover
    • Accepts duplex receptacles
    • Includes gaskets and screws
    • Horizontal mounting
    • UL Listed for the United States and Canada