Mulberry 30452 Self-Closing Weatherproof Cover | Graybar Store
Mulberry - Self-Closing Weatherproof Cover - 30452
+ / - Hover over image to Zoom
Other Views

    Self-Closing Weatherproof Cover

    Manufacturer: Mulberry
    Manufacturer #: 30452
    SKU: 88181794
    $20.32
    Checking Pricing
         
    No. of Gangs:2-Gang
    Mounting Position:Vertical or Horizontal
    Opening:GFCI/Duplex Receptacle (2)
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30452
    • Color Grey
    • Materials Zinc Die Cast
    • Mounting Position Vertical or Horizontal
    • No. of Gangs 2-Gang
    • Opening GFCI/Duplex Receptacle (2)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang vertical or horizontal mount self-closing weatherproof cover for (2) GFCI/duplex receptacles, aluminum plate with die cast lid.
    • Self-closing residential grade device cover
    • For all block-style GFI and duplex receptacles
    • Includes gaskets and screws
    • Horizontal mounting
    • UL Listed for the United States and Canada