Mulberry 30451 Self-Closing Weatherproof Cover | Graybar Store
Mulberry - Self-Closing Weatherproof Cover - 30451
+ / - Hover over image to Zoom
Other Views

    Self-Closing Weatherproof Cover

    Manufacturer: Mulberry
    Manufacturer #: 30451
    SKU: 88181793
    $7.66
    Checking Pricing
         
    No. of Gangs:1-Gang
    Mounting Position:Horizontal
    Opening:GFCI Receptacle (1)
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30451
    • Color Grey
    • Materials Zinc Die Cast
    • Mounting Position Horizontal
    • No. of Gangs 1-Gang
    • Opening GFCI Receptacle (1)
    • Country of Origin US - USA
    Product Overview:
    1-Gang zinc die cast horizontal mount self-closing weatherproof cover for (1) GFCI receptacle.
    • Self-closing residential grade device cover
    • Accepts all standard single receptacles and combination devices
    • Includes gaskets and screws
    • Horizontal mounting
    • UL Listed for the United States and Canada