Viking Electronics SA-1S Self Amplified Paging System IR Controlled Ceiling Speaker | Graybar Store
Viking Electronics - Self Amplified Paging System IR Controlled Ceiling Speaker - SA-1S
+ / - Hover over image to Zoom
Other Views

    Self Amplified Paging System IR Controlled Ceiling Speaker

    Manufacturer: Viking Electronics
    Manufacturer #: SA-1S
    SKU: 25396546
    $61.78
    Checking Pricing
         
    Color / Finish:White
    Size:8 in.
    Watts:1.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # SA-1S
    • Size 8 in.
    • Color / Finish White
    • Watts 1.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    The SA-1S is an 8 inch paging speaker that has a built in 1.5 w power amplifier, an infrared remote control detector, and an integrated digital volume control, all built into an attractive off-white grill for flush mounting in office ceilings.
    • 8 inch paging speaker
    • Built-in 1.5 watt power amplifier
    • Infrared remote control detector
    • Digital volume control
    • Users set their own volume levels to suit the noise levels in the area
    • Allows users to totally mute the speaker
    • Audible feedback (beep) to set the proper volume