Viking Electronics SA-IR Self Amplified Paging System Infrared Remote | Graybar Store
Viking Electronics - Self Amplified Paging System Infrared Remote - SA-IR
+ / - Hover over image to Zoom
Other Views

    Self Amplified Paging System Infrared Remote

    Manufacturer: Viking Electronics
    Manufacturer #: SA-IR
    SKU: 25396547
    $19.51
    Checking Pricing
         
    Color / Finish:Black
    Additional Features:2 batteries included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # SA-IR
    • Additional Features 2 batteries included
    • Color / Finish Black
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Infrared remote control of paging speakers, Audible feedback (beep) to set the proper volume.
    • Power-Two (2) AAA batteries (provided)
    • Dimensions-5.1 in. x 2.2 in. x 0.7 in.