Viking Electronics SA-25 Self Amplified Paging System Control Unit with IR Remote | Graybar Store
Viking Electronics - Self Amplified Paging System Control Unit with IR Remote - SA-25
+ / - Hover over image to Zoom
Other Views

    Self Amplified Paging System Control Unit with IR Remote

    Manufacturer: Viking Electronics
    Manufacturer #: SA-25
    SKU: 25396544
    $310.53
    Checking Pricing
         
    Volume:600 Ohm
    Voltage (Volts):120v Ac/ 15V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # SA-25
    • Voltage (Volts) 120v Ac/ 15V AC
    • Volume 600 Ohm
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Drives up to 25 self-amplified speakers. Includes (1) SA-IR Infrared Remote Control.
    • Separate volume controls for Auxiliary Input, Paging, Ringing Tones and Background Music
    • Page from a ringing C.O. line, Centrex line, paging port, unused phone system trunk input (FXO), or ringing analog station port (FXS)
    • Can provide background music from an external source
    • 600 Ohm output to cascade to additional units
    • Use multiple units to drive more self amplified speakers