Bogen ASM1 Self-Amplified EZ Mount Ceiling Speaker | Graybar Store
Bogen - Self-Amplified EZ Mount Ceiling Speaker - ASM1
+ / - Hover over image to Zoom
Other Views

    Self-Amplified EZ Mount Ceiling Speaker

    Manufacturer: Bogen
    Manufacturer #: ASM1
    SKU: 25110832
    $49.23
    Checking Pricing
         
    Additional Features:Ceiling Mounting
    Watts:1
    Size:4 in.
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # ASM1
    • Color Off-White
    • Size 4 in.
    • Additional Features Ceiling Mounting
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bogen ASM1 Easy Install Self Amplified Speaker, High Intelligibility, And Sensitivity, Length- 9-1/2 IN, Width: 9-1/2 IN, Depth- 3 IN, Off-White, Ceiling Mounting, Enclosure Material- ABS Plastic, Maximum Wattage- 1 WTT, 4 IN Woofer Diameter, Dispersion