Square D (Schneider Electric) 9001SKS12B Selector Switch Operator | Graybar Store
Square D (Schneider Electric) - Selector Switch Operator - 9001SKS12B
+ / - Hover over image to Zoom
Other Views

    Selector Switch Operator

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKS12B
    SKU: 92038683
    $57.36
    Checking Pricing
         
    Color:Black
    No. of Positions:2
    Shape of Head:Round
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKS12B
    • Color Black
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • No. of Positions 2
    • Shape of Head Round
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Harmony™ SK Selector Switch Operator, Black, NEMA Style: 1; 2; 3; 4; 6; 12; 13; 3R; 4X, Round, Voltage Rating: 600 V, No. of Positions: 2