Square D (Schneider Electric) 9001K43J1R Selector Switch Operator | Graybar Store
Square D (Schneider Electric) - Selector Switch Operator - 9001K43J1R
+ / - Hover over image to Zoom
Other Views

    Selector Switch Operator

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K43J1R
    SKU: 88247275
    $171.99
    Checking Pricing
         
    No. of Positions:3
    Shape of Head:Round
    Voltage Rating:600 V
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K43J1R
    • Color Red
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • No. of Positions 3
    • Shape of Head Round
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Selector Switch Operator, Red, NEMA Style: 1; 2; 3; 4; 6; 12; 13; 3R, Round, Voltage Rating: 600 V, No. of Positions: 3
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings