Square D (Schneider Electric) ZA2BG4 Selector Switch Head | Graybar Store
Square D (Schneider Electric) - Selector Switch Head - ZA2BG4
+ / - Hover over image to Zoom
Other Views

    Selector Switch Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZA2BG4
    SKU: 92102550
    $117.25
    Checking Pricing
         
    Color:Black (Cap)
    Use With:Pushbuttons; XACA Pendant Station
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZA2BG4
    • Color Black (Cap)
    • Use With Pushbuttons; XACA Pendant Station
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Selector Switch Operator, Key Remove Left, Key Remove Right, Operation Type Maintained, 2 Position(s), NEMA 4/4X/5, IP65.