Square D (Schneider Electric) ZB5AD501 Selector Switch Head | Graybar Store
Square D (Schneider Electric) - Selector Switch Head - ZB5AD501
+ / - Hover over image to Zoom
Other Views

    Selector Switch Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AD501
    SKU: 22088227
    $28.64
    Checking Pricing
         
    No. of Positions:3
    Operator Type:Spring Return to Center
    Additional Features:Selector Switch
    Shape of Head:Round
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AD501
    • Color White
    • Additional Features Selector Switch
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • NEMA Style 13; 4X
    Product Overview:
    Selector Switch Head, White, NEMA Style: 13; 4X, Round, IEC Rating: EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area