Crouse Hinds (Eaton) EDSC21275 S634 Selector Switch, EDS Series Control Station | Graybar Store
Crouse Hinds (Eaton) - Selector Switch, EDS Series Control Station - EDSC21275 S634
+ / - Hover over image to Zoom
Other Views

    Selector Switch, EDS Series Control Station

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EDSC21275 S634
    SKU: 94055387
    $466.69
    Checking Pricing
         
    Voltage Rating:600 V AC
    Contact Operation:3NO/3NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EDSC21275 S634
    • Type Selector Switch
    • Contact Operation 3NO/3NC
    • NEMA Style 3; 7BCD; 9EFG
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® EDS Selector Switch, Voltage Rating: 600 V AC, Contact Operation: 3 NO + 3 NC