Square D (Schneider Electric) XB4BJ21 Selector Switch | Graybar Store
Square D (Schneider Electric) - Selector Switch - XB4BJ21
+ / - Hover over image to Zoom
Other Views

    Selector Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BJ21
    SKU: 99509326
    $55.98
    Checking Pricing
         
    Material:Silver Alloy (Ag/Ni)
    No. of Positions:2
    Operator Type:Stay Put
    Additional Features:Selector Switch
    Shape of Head:Round
    Amperage Rating:10 A
    Voltage Rating:600 V
    Color:Black
    Contact Operation:1 NO; Slow-Break
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BJ21
    • Color Black
    • Additional Features Selector Switch
    • Amperage Rating 10 A
    • Contact Operation 1 NO; Slow-Break
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 13; 4X
    • No. of Positions 2
    • Operator Type Stay Put
    • Shape of Head Round
    • Material Silver Alloy (Ag/Ni)
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    XB4 Selector Switch, Black, NEMA Style: 13; 4X, Round, IEC Rating: EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Voltage Rating: 600 V