Square D (Schneider Electric) 9001KS53BH13 Selector Switch | Graybar Store
Square D (Schneider Electric) - Selector Switch - 9001KS53BH13
+ / - Hover over image to Zoom
Other Views

    Selector Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KS53BH13
    SKU: 93174889
    $142.13
    Checking Pricing
         
    Shape of Head:Round
    No. of Positions:3
    Additional Features:Screw Clamp Terminal
    Voltage Rating:600 V AC
    Color:Black
    Contact Operation:1 NC; 1 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KS53BH13
    • Color Black
    • Additional Features Screw Clamp Terminal
    • Contact Operation 1 NC; 1 NO
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • No. of Positions 3
    • Shape of Head Round
    • Voltage Rating 600 V AC
    • Country of Origin MX - Mexico
    Product Overview:
    Harmony™ Selector Switch, Black, NEMA Style: 1; 2; 3; 4; 6; 12; 13; 3R, Round, Voltage Rating: 600 V AC, No. of Positions: 3