Square D (Schneider Electric) 9001KS34B Selector Switch | Graybar Store
Square D (Schneider Electric) - Selector Switch - 9001KS34B
+ / - Hover over image to Zoom
Other Views

    Selector Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KS34B
    SKU: 88247859
    $83.41
    Checking Pricing
         
    Color:Black
    No. of Positions:2
    Shape of Head:Round
    Voltage Rating:600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KS34B
    • Color Black
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • No. of Positions 2
    • Shape of Head Round
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Harmony™ Selector Switch, Black, NEMA Style: 1; 2; 3; 4; 6; 12; 13; 3R, Round, Voltage Rating: 600 V AC, No. of Positions: 2