Square D (Schneider Electric) XB5AD21 SELECTOR SWITCH 230VAC 2AMP XB5 +OPTIONS | Graybar Store
Square D (Schneider Electric) - SELECTOR SWITCH 230VAC 2AMP XB5 +OPTIONS - XB5AD21
+ / - Hover over image to Zoom
Other Views

    SELECTOR SWITCH 230VAC 2AMP XB5 +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AD21
    SKU: 99534527
    $49.69
    Checking Pricing
         
    Amperage Rating:10
    Contact Operation:1NO
    Connections:Screw Clamp
    Operator Type:Standard Lever
    No. of Positions:2
    Action:Maintained
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AD21
    • Connections Screw Clamp
    • Type Non-Illuminated
    • Amperage Rating 10
    • Contact Operation 1NO
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 13; 4X
    • No. of Positions 2
    • Operator Type Standard Lever
    • Action Maintained
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    SELECTOR SWITCH 230VAC 2AMP XB5 +OPTIONS