Square D (Schneider Electric) XB5AD53 Selector Switch | Graybar Store
Square D (Schneider Electric) - Selector Switch - XB5AD53
+ / - Hover over image to Zoom
Other Views

    Selector Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AD53
    SKU: 22088170
    $73.07
    Checking Pricing
         
    Amperage Rating:10 A
    Contact Operation:2 NO; Slow-Break
    Operator Type:Spring Return to Center
    No. of Positions:3
    Material:Silver Alloy (Ag/Ni)
    Additional Features:Selector Switch
    Shape of Head:Round
    Voltage Rating:600 V
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AD53
    • Color Black
    • Type Non-Illuminated
    • Additional Features Selector Switch
    • Amperage Rating 10 A
    • Contact Operation 2 NO; Slow-Break
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 13; 4X
    • No. of Positions 3
    • Operator Type Spring Return to Center
    • Shape of Head Round
    • Material Silver Alloy (Ag/Ni)
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    XB5 Selector Switch, Black, NEMA Style: 13; 4X, Round, IEC Rating: EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4, Voltage Rating: 600 V
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area