Quiktron (Legrand) 2001-50225-006 Select VGA + 3.5mm A/V Cable M/M, 6 FT (1.8 M) | Graybar Store
Quiktron (Legrand) - Select VGA + 3.5mm A/V Cable M/M, 6 FT (1.8 M) - 2001-50225-006
+ / - Hover over image to Zoom
Other Views

    Select VGA + 3.5mm A/V Cable M/M, 6 FT (1.8 M)

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2001-50225-006
    SKU: 25618223
    $18.99
    Checking Pricing
         
    Connector Configurations:VGA + 3.5 mm
    Length (Meters):1.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2001-50225-006
    • Length (Meters) 1.8
    • Connector Configurations VGA + 3.5 mm
    • Country of Origin CN - China
    Product Overview:
    6 ft black VGA plus 3.5 mm A/V cable M/M (1.8 meter).