Quiktron (Legrand) 2001-50224-003 Select VGA + 3.5 mm A/V Cable M/M, 3 FT (0.9 M) | Graybar Store
Quiktron (Legrand) - Select VGA + 3.5 mm A/V Cable M/M, 3 FT (0.9 M) - 2001-50224-003
+ / - Hover over image to Zoom
Other Views

    Select VGA + 3.5 mm A/V Cable M/M, 3 FT (0.9 M)

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2001-50224-003
    SKU: 25652037
    $17.90
    Checking Pricing
         
    Connector Configurations:VGA + 3.5 mm
    Length (Meters):0.9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2001-50224-003
    • Length (Meters) 0.9
    • Connector Configurations VGA + 3.5 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3 ft black VGA plus 3.5 mm A/V cable M/M (0.9 meter).