Hubbell Wiring Device - Kellems L630R Select Spec™ Black Nylon 30A 250V 2P3W Single Locking Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Select Spec™ Black Nylon 30A 250V 2P3W Single Locking Receptacle - L630R
+ / - Hover over image to Zoom
Other Views

    Select Spec™ Black Nylon 30A 250V 2P3W Single Locking Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L630R
    SKU: 22084973
    $30.60
    Checking Pricing
         
    NEMA Rating:NEMA L6-30R
    Amperage:30A
    Voltage Rating:250V
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L630R
    • Amperage 30A
    • Grade Specification
    • Materials Nylon
    • NEMA Rating NEMA L6-30R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Series Twist-Lock
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Select Spec™ nylon 30A 250V 2P3W NEMA L6 30R single locking receptacle.