Hubbell Wiring Device - Kellems L720R Select Spec™ Black Nylon 20A 277V 2P3W Single Locking Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Select Spec™ Black Nylon 20A 277V 2P3W Single Locking Receptacle - L720R
+ / - Hover over image to Zoom
Other Views

    Select Spec™ Black Nylon 20A 277V 2P3W Single Locking Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L720R
    SKU: 22084979
    $21.65
    Checking Pricing
         
    NEMA Rating:NEMA L7-20R
    Amperage:20A
    Voltage Rating:277V
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L720R
    • Amperage 20A
    • Grade Specification
    • Materials Nylon
    • NEMA Rating NEMA L7-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Series Twist-Lock
    • Voltage Rating 277V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Select Spec™ black nylon 20A 277V 2P3W NEMA L7 20R locking receptacle.