Hubbell Wiring Device - Kellems 515C SELECT SPEC™ Black Composite Straight Blade Connector, Commercial Grade | Graybar Store
Hubbell Wiring Device - Kellems - SELECT SPEC™ Black Composite Straight Blade Connector, Commercial Grade - 515C
+ / - Hover over image to Zoom
Other Views

    SELECT SPEC™ Black Composite Straight Blade Connector, Commercial Grade

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 515C
    SKU: 25140051
    $11.19
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 515C
    • Color Black
    • Amperage 15A
    • Connector Configurations 2-Pole, 3-Wire
    • Materials Composite
    Product Overview:
    Select Spec™ black composite 15A 125V 2P3W NEMA 5 15R straight blade connector.