Hubbell Wiring Device - Kellems SR650 Select Spec™ 50A 250V 2P3W NEMA 6 50R Range and Dryer Receptacle, Black | Graybar Store
Hubbell Wiring Device - Kellems - Select Spec™ 50A 250V 2P3W NEMA 6 50R Range and Dryer Receptacle, Black - SR650
+ / - Hover over image to Zoom
Other Views

    Select Spec™ 50A 250V 2P3W NEMA 6 50R Range and Dryer Receptacle, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SR650
    SKU: 22085025
    $24.14
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:50A
    Voltage Rating:250V
    Color:Black
    NEMA Rating:NEMA 6-50R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SR650
    • Color Black
    • Amperage 50A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 6-50R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Select Spec™ black 50A 250V 2P3W NEMA 6 50R range and dryer receptacle.