Hubbell Wiring Device - Kellems SR630 Select Spec™ 30A 250V 2P3W NEMA 6 30R Range and Dryer Receptacle, Black | Graybar Store
Hubbell Wiring Device - Kellems - Select Spec™ 30A 250V 2P3W NEMA 6 30R Range and Dryer Receptacle, Black - SR630
+ / - Hover over image to Zoom
Other Views

    Select Spec™ 30A 250V 2P3W NEMA 6 30R Range and Dryer Receptacle, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SR630
    SKU: 22085024
    $23.28
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:30A
    Voltage Rating:250V
    Color:Black
    NEMA Rating:NEMA 6-30R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SR630
    • Color Black
    • Amperage 30A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 6-30R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Select Spec™ black 30A 250V 2P3W NEMA 6 30R range and dryer receptacle.