Hubbell Wiring Device - Kellems Select Spec™ 20A 125V Back and Side-Wired Straight Blade Single Receptacle, Finder Groove Nylon Face | Graybar Store
Hubbell Wiring Device - Kellems - Select Spec™ 20A 125V Back and Side-Wired Straight Blade Single Receptacle, Finder Groove Nylon Face
+ / - Hover over image to Zoom
Other Views

    Select Spec™ 20A 125V Back and Side-Wired Straight Blade Single Receptacle, Finder Groove Nylon Face

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Select Spec™ straight blade single receptacle with finder groove nylon face.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounding
    • Materials Nylon
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Receptacle Configuration
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Price
    SR20I
    22085042
    2-Pole, 3-Wire
    20A
    125V
    Ivory
    NEMA 5-20R
    $
    8
    .50
    /
    EA
    22085042
    Receptacle Configuration
    2-Pole, 3-Wire
    Amperage
    20A
    Voltage Rating
    125V
    Color
    Ivory
    NEMA Rating
    NEMA 5-20R
    $
    8
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SR20W
    22085020
    2-Pole, 3-Wire
    20A
    125V
    White
    NEMA 5-20R
    $
    13
    .22
    /
    EA
    22085020
    Receptacle Configuration
    2-Pole, 3-Wire
    Amperage
    20A
    Voltage Rating
    125V
    Color
    White
    NEMA Rating
    NEMA 5-20R
    $
    13
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22085042 SKU, 22085042 ANALYTICS...
    Voltage Rating
    125V
    Color
    Ivory
    NEMA Rating
    NEMA 5-20R
    Price
    $
    8
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22085020 SKU, 22085020 ANALYTICS...
    Voltage Rating
    125V
    Color
    White
    NEMA Rating
    NEMA 5-20R
    Price
    $
    13
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available