Hubbell Wiring Device - Kellems SR20W Select Spec™ 20A 125V 2P3W NEMA 5 20R Back and Side Wired Straight Blade Single Receptacle, White | Graybar Store
Hubbell Wiring Device - Kellems - Select Spec™ 20A 125V 2P3W NEMA 5 20R Back and Side Wired Straight Blade Single Receptacle, White - SR20W
+ / - Hover over image to Zoom
Other Views

    Select Spec™ 20A 125V 2P3W NEMA 5 20R Back and Side Wired Straight Blade Single Receptacle, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SR20W
    SKU: 22085020
    $13.22
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:20A
    Voltage Rating:125V
    Color:White
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SR20W
    • Color White
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Select Spec™ white 20A 125V 2P3W NEMA 5 20R back and side wired straight blade single receptacle with finder groove nylon face.