Federal Signal 300GC-024 Selec Tone® Audible Signaling Device, 24 Volt | Graybar Store
Federal Signal - Selec Tone® Audible Signaling Device, 24 Volt - 300GC-024
+ / - Hover over image to Zoom
Other Views

    Selec Tone® Audible Signaling Device, 24 Volt

    Manufacturer: Federal Signal
    Manufacturer #: 300GC-024
    SKU: 88095652
    $833.53
    Checking Pricing
         
    Color:Grey
    Voltage Rating:24 V
    Kit Includes:External mounting tabs
    Size (Inches):12.4H x 7.9Wx8.5D
    Amperage:0.27
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 300GC-024
    • Color Grey
    • Amperage 0.27
    • Kit Includes External mounting tabs
    • Size (Inches) 12.4H x 7.9Wx8.5D
    • Voltage Rating 24 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    selectone signal 24vac/dc gain control speaker/amplifier with grey finish.
    • Size-7.900 Inch Length x 8.500 Inch Width x 12.400 Inch Height
    • Internal gain control allows adjustment from 86 dB to 110 dB
    • Can be a stand alone signal or part of a system
    • Clearly heard over distance or in high ambient noise situations
    • Great flexibility and user friendliness
    • Flexibility and expandability
    • Suitable for rain tight outdoor applications