Federal Signal 300GCX-120 Selec Tone® Audible Signaling Device, 120 Volt | Graybar Store
Federal Signal - Selec Tone® Audible Signaling Device, 120 Volt - 300GCX-120
+ / - Hover over image to Zoom
Other Views

    Selec Tone® Audible Signaling Device, 120 Volt

    Manufacturer: Federal Signal
    Manufacturer #: 300GCX-120
    SKU: 88095656
    $1,089.03
    Checking Pricing
         
    Color:Grey
    Voltage Rating:120V
    Kit Includes:External mounting tabs
    Size (Inches):12.4H x 7.9Wx8.5D
    Amperage:0.27
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 300GCX-120
    • Color Grey
    • Amperage 0.27
    • Kit Includes External mounting tabs
    • Size (Inches) 12.4H x 7.9Wx8.5D
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    selectone signal 120V DC gain control speaker amplifier with grey finish.
    • Reliable, solid-state circuitry
    • Digital signal amplification
    • Built-in gain control
    • Fused input and output
    • Produces 0dBa to 110dBa at 10 feet
    • Type 4X enclosure
    • External mounting tabs Indoor/outdoor use
    • UL 1480 and CSFM Approved
    • UL and cUL Listed