Pentair Hoffman ESDR19FM45U Seismic Open Network Rack, Steel, 2-Post, 45 RU | Graybar Store
Pentair Hoffman - Seismic Open Network Rack, Steel, 2-Post, 45 RU - ESDR19FM45U
+ / - Hover over image to Zoom
Other Views

    Seismic Open Network Rack, Steel, 2-Post, 45 RU

    Manufacturer: Pentair Hoffman
    Manufacturer #: ESDR19FM45U
    SKU: 25153648
    $1,092.98
    Checking Pricing
         
    Height (Inches):86.02 in.
    Material:Steel
    Rack Units:45
    Use With:Seismic Racks
    Width (Inches):26.75 in.
    Color:Black
    Depth (Inches):18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ESDR19FM45U
    • Color Black
    • Mounting Style Vertical Mount
    • Type 2-Post Open Frame Rack
    • Rack Units 45
    • Depth (Inches) 18 in.
    • Height (Inches) 86.02 in.
    • Width (Inches) 26.75 in.
    • Material Steel
    • Use With Seismic Racks
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Seismic 2-Post Open Frame Rack, Steel, Height (Inches): 86.02 in, Width (Inches): 26.75 in, Black