Lithonia Lighting TDD65L 120 M2 Security Lighting | Graybar Store
Lithonia Lighting - Security Lighting - TDD65L 120 M2
+ / - Hover over image to Zoom
Other Views

    Security Lighting

    Manufacturer: Lithonia Lighting
    Manufacturer #: TDD65L 120 M2
    SKU: 25229200
    $60.01
    Checking Pricing
         
    Additional Features:Lamp Included; Type V Distribution
    Wattage:65 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TDD65L 120 M2
    • Additional Features Lamp Included; Type V Distribution
    • Input Voltage 120 V
    • Lamp Type Metal Halide
    • Wattage 65 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TDD100ML Security Lighting, Wattage: 65 W, Lamp Type: Fluorescent, Input Voltage: 120 V