Superior Essex 4C16-CL3R-CMR-FPLR-GY-ESS Security Control Cable, Unshielded, Riser, 16 AWG, 4C | Graybar Store
Superior Essex - Security Control Cable, Unshielded, Riser, 16 AWG, 4C - 4C16-CL3R-CMR-FPLR-GY-ESS
+ / - Hover over image to Zoom
Other Views

    Security Control Cable, Unshielded, Riser, 16 AWG, 4C

    Manufacturer: Superior Essex
    Manufacturer #: 4C16-CL3R-CMR-FPLR-GY-ESS
    SKU: 25821311
    $265.25
    Checking Pricing
         
    No. of Conductors:4
    Cable Type:Non-Plenum; Riser
    Conductor Material:Bare Copper
    Conductor Size:16 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 4C16-CL3R-CMR-FPLR-GY-ESS
    • Cable Type Non-Plenum; Riser
    • No. of Conductors 4
    • Type Non-Plenum; Riser
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material Low Smoke PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Security Control Cable, Low Smoke PVC, Bare Copper, Non-Plenum; Riser, 16/4