Superior Essex 2F-D12-44 Security Control Cable, Shielded, Plenum, 16 AWG, 2C | Graybar Store
Superior Essex - Security Control Cable, Shielded, Plenum, 16 AWG, 2C - 2F-D12-44
+ / - Hover over image to Zoom
Other Views

    Security Control Cable, Shielded, Plenum, 16 AWG, 2C

    Manufacturer: Superior Essex
    Manufacturer #: 2F-D12-44
    SKU: 25773206
    $186.09
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Size:16 AWG
    No. of Conductors:2
    Conductor Material:Bare Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 2F-D12-44
    • Cable Type Plenum
    • No. of Conductors 2
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Security Control Cable, PVC, Bare Copper, Plenum, 16/2