Superior Essex 2F-A42-44 Security Control Cable, Shielded, Plenum, 22 AWG, 6C | Graybar Store
Superior Essex - Security Control Cable, Shielded, Plenum, 22 AWG, 6C - 2F-A42-44
+ / - Hover over image to Zoom
Other Views

    Security Control Cable, Shielded, Plenum, 22 AWG, 6C

    Manufacturer: Superior Essex
    Manufacturer #: 2F-A42-44
    SKU: 25773204
    $176.89
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Size:22 AWG
    No. of Conductors:6
    Conductor Material:Bare Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 2F-A42-44
    • Cable Type Plenum
    • No. of Conductors 6
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Security Control Cable, PVC, Bare Copper, Plenum, 22/6