Superior Essex 2C18-CMP-WH-S-BFG-ESS Security Control Cable, Unshielded, Plenum, 18 AWG, 2C, 1000 ft. | Graybar Store
Superior Essex - Security Control Cable, Unshielded, Plenum, 18 AWG, 2C, 1000 ft. - 2C18-CMP-WH-S-BFG-ESS
+ / - Hover over image to Zoom
Other Views

    Security Control Cable, Unshielded, Plenum, 18 AWG, 2C, 1000 ft.

    Manufacturer: Superior Essex
    Manufacturer #: 2C18-CMP-WH-S-BFG-ESS
    SKU: 25393594
    $118.29
    Checking Pricing
         
    No. of Conductors:2
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 2C18-CMP-WH-S-BFG-ESS
    • Cable Type Plenum
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Low Smoke PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Security Control Cable, Low Smoke PVC, Bare Copper, Plenum, 18/2, White