Belden 549945 0091000 Security Composite Cable, PVC Jacket, Bare Copper Shield, Foam Polyethylene Insulation, RG-59, 20 AWG, 1000 ft. | Graybar Store
Belden - Security Composite Cable, PVC Jacket, Bare Copper Shield, Foam Polyethylene Insulation, RG-59, 20 AWG, 1000 ft. - 549945 0091000
+ / - Hover over image to Zoom
Other Views

    Security Composite Cable, PVC Jacket, Bare Copper Shield, Foam Polyethylene Insulation, RG-59, 20 AWG, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 549945 0091000
    SKU: 25092259
    $358.10
    Checking Pricing
         
    Cable Type:RG-59
    Conductor Material:Bare Copper
    Conductor Size:20 AWG
    No. of Conductors:1
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 549945 0091000
    • Cable Type RG-59
    • No. of Conductors 1
    • Conductor Material Bare Copper
    • Conductor Size 20 AWG
    • Insulation Material Foam Polyethylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Bare Copper
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Security Composite Cable, Bare Copper, Foam High Density Polyethylene, PVC, Conductor Size: 20 AWG