Erico SCMKC Security Camera Between T-Grid Mounting Kit | Graybar Store
Erico - Security Camera Between T-Grid Mounting Kit - SCMKC
+ / - Hover over image to Zoom
Other Views

    Security Camera Between T-Grid Mounting Kit

    Manufacturer: Erico
    Manufacturer #: SCMKC
    SKU: 25163010
    $14.50
    Checking Pricing
         
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SCMKC
    • Mounting Style Ceiling
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel, Pre-galvanized 24 inch t-grid span