Belden 3C18FS-CMP-NA-B5FA-BED Electronic Cable, Plenum, Beldfoil Shield, PVC Insulation, 18/3, Plenum, 500 ft. | Graybar Store
Belden - Electronic Cable, Plenum, Beldfoil Shield, PVC Insulation, 18/3, Plenum, 500 ft. - 3C18FS-CMP-NA-B5FA-BED
+ / - Hover over image to Zoom
Other Views

    Electronic Cable, Plenum, Beldfoil Shield, PVC Insulation, 18/3, Plenum, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 3C18FS-CMP-NA-B5FA-BED
    SKU: 99913624
    $131.82
    Checking Pricing
         
    No. of Conductors:3
    Length:500 ft. Reel
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 3C18FS-CMP-NA-B5FA-BED
    • Cable Type Plenum
    • No. of Conductors 3
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Low Smoke PVC
    • Length 500 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Security And Commercial Audio Cable, No. of Conductors: 3, Conductor Size: 18 AWG, Plenum, Bare Copper, Low Smoke PVC