Belden 2C20FS-CMP-NA-B-FA-BED Electronic Cable, Plenum, Beldfoil Shield, PVC Insulation, 20/2, Plenum, 1000 ft. | Graybar Store
Belden - Electronic Cable, Plenum, Beldfoil Shield, PVC Insulation, 20/2, Plenum, 1000 ft. - 2C20FS-CMP-NA-B-FA-BED
+ / - Hover over image to Zoom
Other Views

    Electronic Cable, Plenum, Beldfoil Shield, PVC Insulation, 20/2, Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 2C20FS-CMP-NA-B-FA-BED
    SKU: 99842310
    $189.52
    Checking Pricing
         
    No. of Conductors:2
    Length:1000 ft. Reel
    Conductor Size:20 AWG
    Conductor Material:Bare Copper
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C20FS-CMP-NA-B-FA-BED
    • Cable Type Plenum
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 20 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Low Smoke PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • Country of Origin US - USA
    Product Overview:
    6400FE Security And Commercial Audio Cable, No. of Conductors: 2, Conductor Size: 20 AWG, Plenum, Bare Copper, Low Smoke PVC