Belden 2P22IS-CMP-BK-R152MT-BED Security, Pro Audio And Intercom Cable, Plenum, FEP, 22/4, Plenum, 1000 ft. | Graybar Store
Belden - Security, Pro Audio And Intercom Cable, Plenum, FEP, 22/4, Plenum, 1000 ft. - 2P22IS-CMP-BK-R152MT-BED
+ / - Hover over image to Zoom
Other Views

    Security, Pro Audio And Intercom Cable, Plenum, FEP, 22/4, Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 2P22IS-CMP-BK-R152MT-BED
    SKU: 25643907
    $409.33
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:4
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2P22IS-CMP-BK-R152MT-BED
    • Cable Type Plenum
    • No. of Conductors 4
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Low Smoke PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1325A Security And Commercial Audio Cable, No. of Conductors: 4, Conductor Size: 22 AWG, Plenum, Tinned Copper, Low Smoke PVC