Belden 2C14-CL2P-BK-B-FA-BED Security And Alarm Cable, Plenum, PVC Insulation, 14 AWG, 2 Conductor, 1000 ft. | Graybar Store
Belden - Security And Alarm Cable, Plenum, PVC Insulation, 14 AWG, 2 Conductor, 1000 ft. - 2C14-CL2P-BK-B-FA-BED
+ / - Hover over image to Zoom
Other Views

    Security And Alarm Cable, Plenum, PVC Insulation, 14 AWG, 2 Conductor, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 2C14-CL2P-BK-B-FA-BED
    SKU: 25238795
    $380.47
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C14-CL2P-BK-B-FA-BED
    • Cable Type Plenum
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material Low Smoke PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    6100UE Security And Commercial Audio Cable, Low Smoke PVC, Bare Copper, Plenum, Length: 1000 ft, 14 AWG, 2 Conductor